1-1/4 in. Mushroom Cabinet Knob in Satin Nickel 5 Pack
1-1/4 in. Mushroom Cabinet Knob in Satin Nickel 5 Pack
Frequently Purchased Together
Product Details
Product Details
- Decorative knob
- Includes installation hardware
- One year limited warranty
- Color finish: Satin Nickel
- Includes 5 knobs
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 1-7/50 in
- Diameter - Base:
- 31/50 in
- Hardware Type:
- Cabinet Knob
- Material:
- Steel
- Package Quantity:
- Pack of 5
- Shape:
- Round
- Style:
- Contemporary