1-Light 23W Integrated LED Bath Bar in Satin Nickel
Fleming 1-Light 23W Integrated LED Bath Bar in Satin Nickel
Frequently Purchased Together
Product Details
- Frosted acrylic lens
- Features 120V
- Two lights
- Dimmable
- Lumens: 1110
- CRI: 80
- 3000K
- Integrated LED
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Fleming
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Color Temperature:
- 3000
- Depth:
- 4-3/8 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Frosted White Acrylic
- Height:
- 5 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1110
- Material:
- Steel, Glass
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 23 W
- Width:
- 24 in