60W Mini Pendant in Brushed Nickel
Oslo 60W Mini Pendant in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Features clear outer glass with white inner glass to create a unique look that coordinates well with both modern and traditional decor styles
- Crafted of formed steel with a brushed nickel finish
- Made for use with dimming switches (not included)
- Cylindrical light shade provides a soft diffusion of light
- Buy with confidence: Customer satisfaction has been our priority for 150 years; with our customer-first focus, you can rest assured your purchase is risk-free
Specifications
- Collection:
- Oslo
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 46 in
- Installation Type:
- Flush Mount
- Length:
- 5-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Steel, Glass
- Number of Lights:
- 1
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 5-1/2 in