1 qt. Power Cleaner and Degreaser, 12 Per Case
Speedball™ 1 qt. Power Cleaner and Degreaser, 12 Per Case
Frequently Purchased Together
Product Details
Product Details
- Cleans the toughest soils
- Recommended for use on most washable surfaces
- Convenient spray-and-wipe cleaning
- Not for use on water-based paint, aluminum or glass
- No rinsing required and leaves no residue behind
Documents
Specifications
- Application:
- Heavy Duty
- Collection:
- Speedball™
- Color Finish Name:
- Purple
- Dilution Rate:
- Ready to Use
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Liquid
- Package Quantity:
- 12 Per Case
- Product Type:
- Citrus
- Size:
- 1 qt