1 gal. Citrus Neutral Cleaner, 4 Per Case
This product has been replaced by
Manufacturer Part #101109753
Stride® 1 gal. Citrus Neutral Cleaner, 4 Per Case
Product Details
Product Details
- Concentrated formulations deliver economical cleaning performance
- Low-foaming formula allows for less emptying of recovery tanks and increased productivity
- Neutral pH formulation that does not require rinsing and dries film-free
- For use as a daily and general cleaner
- Versatile formula that performs in a variety of application methods such as an auto scrubber, spray and wipe and mop and bucket
- Cleans nearly all washable surfaces
Documents
Specifications
- Application:
- Commercial
- Collection:
- Stride®
- Color Finish Name:
- Orange
- Dilution Rate:
- 1:32 - 1:128
- Material:
- Liquid
- Package Quantity:
- 4 Per Case
- Product Type:
- Floor Cleaner
- Size:
- 1 gal
- UL Listed:
- No
- Weight:
- 35.7 lb