1 in. Snap-On Strap

You last purchased this on
 
DiversiTech®

1 in. Snap-On Strap

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

1 in. Snap-On Strap

  • Fast #
  • Part #DIV625372
  • Item #3536025
  • Manufacturer Part #625-372
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • UL and CSA listed
  • Suitable for indoor or outdoor use
  • Easy to use and install
  • Secures EMT conduit to surfaces for greater load bearing
  • Zinc-plated steel resists corrosion
  • Requires Certification

Documents


Specifications

Color Finish Category:
Browns
Color Finish Name:
Brown
Depth:
2-1/4 in
Elbow Degree:
90 DD
Fits Pipe Size:
1 in
Height:
3/4 in
Length:
2-1/4 in
Origin:
Domestic
Product Type:
EMT Strap
UL Listed:
No
Vent Ducted or Ductless:
Ducted/Ductless
Width:
1 in