8 x 8 in. Equipment Block Styrofoam
8 x 8 in. Equipment Block Styrofoam
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 144 Pallet: 432-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Air handler block
- Lightweight styrofoam block
- Supports air handler in attic installations
Documents
Specifications
- Color Finish Name:
- White
- Height:
- 4 in
- Length:
- 8 in
- Material:
- Foam, Expanded Polystyrene
- Material Type:
- Polystyrene
- Size:
- 8 in x 8 in x 4 in
- Width:
- 8 in