This product requires certification to purchase.

1 - 10 hp 120-288V Round

You last purchased this on
 
DiversiTech®

Torque Plus 1 - 10 hp 120-288V Round

  • Fast #
  • Part #DIVDST5
  • Item #1120354
  • Manufacturer Part #DST-5
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

Torque Plus 1 - 10 hp 120-288V Round

  • Fast #
  • Part #DIVDST5
  • Item #1120354
  • Manufacturer Part #DST-5
4.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 108 Case: 108
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Totally solid state, our DST-5 is just right for all permanent split capacitor (PSC) compressors from 1/2 to 10 H.P.
  • It can be used on units that operate on 120 through 288 Volts.
  • Torque Plus – 300% Torque Multiplier
  • A unique combination of relay and safety timer.
  • The capacitor is automatically disconnected in 0.5 seconds if the compressor fails to start.
  • Requires Certification

Specifications

Capacitor Type:
Hard Start
Collection:
Torque Plus
Diameter:
3 in
Height:
3 in
Horsepower:
1 - 10 hp
Length:
2 in
OEM Part:
No
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
Shape:
Round
Volts:
288V
Width:
3 in