12k BTU - Indoor - Wall Mount - Mini-Split - 208/230V
12k BTU - Indoor - Wall Mount - Mini-Split - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 12-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- High efficiency up to 22.3 SEER2
- Single zone and multizone compatible
- Anti-corrosion fin coating
- Quiet operation
- Follow me mode
- Turbo mode
- Please note: A flare is what needs to go on the end of line to keep the nut on and make it fit securely and not leak. The line does not usually come flared so the installer has to make it
-
Green
Specifications
- AMP:
- 0.25
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU:
- 12000
- BTU Cooling Rating:
- 12000 Btu/h
- BTU Heat Rating:
- 12000 Btu/h
- CFM:
- 306 ft3/min
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 36.5 dB
- Depth:
- 7-7/16 in
- EER:
- 13
- EER2:
- 13.0
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- Yes
- HSPF:
- 11
- HSPF2:
- 11.0
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 11-11/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Length:
- 31-9/16 in
- Line Set Connection Type:
- Flared
- Liquid Line (OD):
- 1/4 in
- MBH:
- 12
- Max CFM:
- 291 cfm
- Max Fuse Size:
- 15
- MiniSplit Parts or Accessory Type:
- Mini Split Kit
- Multi-Zone Compatible:
- Yes
- Phase:
- Single Phase
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- SEER:
- 22.8
- SEER2:
- 23.1
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1 Ton
- Volts:
- 208/230V
- Weight:
- 18.7 lb
- Width:
- 31-9/16 in
- Zones:
- 1