1.5 Ton - 13.4 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A
DRAC13A 1.5 Ton - 13.4 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- M1 compliant SKU; item not for sale in the southern region per 2023 DOE requirements.
- Not all Durastar products may be available in all areas currently. See your local Durastar distributor for details.
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Filter Drier (shipped - not installed)
- Optimized 7mm Coil Design
- Easily Accessible Control Box: Ease of installation and serviceability
- Fully Louvered Steel Cabinet: Features durable construction to add protection from yard hazards & weather corrosion
Specifications
- AMP:
- 20
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- CFM:
- 1765 ft3/min
- Collection:
- DRAC13A
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 70 dB
- EER2:
- 9.0
- EER2 Range:
- 0 - 10.5
- Height:
- 25-3/16 in
- Length:
- 29-9/16 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 18
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Sound Blanket:
- No
- Stages:
- Single
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 1.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 141 lb
- Width:
- 29-9/16 in