24 x 12-5/8 in. Pedestal Sink Base in Canvas White
Fitzgerald™ 24 x 12-5/8 in. Pedestal Sink Base in Canvas White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 12-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fine fire clay
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2 2008
- Application:
- Residential
- Brand Model Compatibility:
- D20030001, D20030008
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Fitzgerald™
- Color Finish Category:
- Whites
- Color Finish Name:
- Canvas White
- Depth:
- 24 in
- GSA Approved:
- No
- Height:
- 28-3/4 in
- IAPMO Listed:
- No
- Length:
- 24 in
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Pedestal Only:
- Yes
- Sink Installation Type:
- Pedestal Sink Base
- Sink Material:
- Fireclay
- Vessel Only:
- No
- Width:
- 12-5/8 in