1.3 L Alkaline Concentrated Liquid Floor Cleaner
Facilipro™ 1.3 L Alkaline Concentrated Liquid Floor Cleaner
Package Quantity Info:
Each: 1 Case: 2-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Dual-purpose alkaline floor cleaner for daily maintenance and scrub and recoat use
- Ultra-low foaming technology increases auto scrubber productivity
- Clean, fresh scent is less disruptive for customers, residents and guests
- Superior cleaning ability vs. amine or surfactant only floor cleaners
Specifications
- Application:
- Scrub, Recoat
- Collection:
- Facilipro™
- Color Finish Name:
- Dark Green
- Dilution Rate:
- 1:8
- Product Type:
- Floor Cleaner
- Size:
- 1.3 L
- UL Listed:
- No
- Weight:
- 6.63 lb