2.5 gal. 1.4kW Electric Point of Use Mini Tank Water Heater
MiniTank™ 2.5 gal. 1.4kW Electric Point of Use Mini Tank Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 36-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Color white
- 11 in width
- 11 in depth
- Hot or cold water feed
- Easy and ready to install
- Adjustable temperature control 50-140 Deg F
- Compact design fits virtually anywhere
- Enameled glass lined tank for extended life
- Lead-Free
- Made in USA
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- Application:
- Commercial, Residential
- CSA Certified:
- CSA-C22.2 No. 110
- Capacity:
- 2.5 gal
- Collection:
- MiniTank™
- Depth:
- 11-1/4 in
- ETL Listed:
- Yes
- End Connections:
- NPT x NPT
- Energy Star Compliant:
- No
- Height:
- 17 in
- Lead Law Compliant:
- Yes
- Maximum Temperature:
- 140
- Minimum Temperature:
- 50
- NSF:
- NSF 372
- Number of Elements:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Temperature Range:
- 50 to 140 Deg F
- UL Listed:
- UL 499
- Volts:
- 120V
- Water Connection Size:
- 1/2 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- Less than 10 gal
- Water Heater Type:
- Compact, Point of Use
- Watts:
- 1.4 kW
- Weight:
- 20 lb