2-Hole Floor Mount Utility Sink
2-Hole Floor Mount Utility Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- High quality 18 gauge, type 3 series stainless steel.
- 12" deep bowls with 3/4" coved corners.
- One set of 8" on center faucet holes.
- 8" backsplash with tile ledge for easy installation.
- Includes stainless steel legs and adjustable bullet feet.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Foodservice
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- No. 4
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Sink Bowl Size:
- 24 in x 24 in x 12 in
- Sink Bowl Size, Right:
- 24 in x 24 in x 12 in
- Sink Installation Type:
- Freestanding
- Sink Material:
- Stainless Steel