This product requires certification to purchase.

Built-in Stainless Steel Indoor Bottle Filling Station in Aspen White

You last purchased this on
 
Elkay

ezH2O Liv Built-in Stainless Steel Indoor Bottle Filling Station in Aspen White

  • Fast #
  • Part #ELBWD06WHK
  • Item #7911272
  • Manufacturer Part #LBWD06WHK
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

ezH2O Liv Built-in Stainless Steel Indoor Bottle Filling Station in Aspen White

  • Fast #
  • Part #ELBWD06WHK
  • Item #7911272
  • Manufacturer Part #LBWD06WHK
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Aspen White Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 PT: 3
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • BUILT-IN DESIGN: Install a filtered water dispenser in convenient areas of the home, inside and outside the kitchen; new construction or remodels.
  • EASY INSTALLATION: Fits within the width and depth of two wall studs near water and electric; includes drip tray with optional drain connection.
  • FILTERED WATER: NSF-certified filter reduces lead and other harmful contaminants, for added assurance of healthier and great-tasting water.
  • REFRIGERATED: Remote chiller provides chilled water to satisfy thirst.
  • FILTER STATUS LIGHTS: Colorful lights indicate when quick and easy filter changes are needed.
  • BOTTLES SAVED: Backlit LED Green Ticker counts the number of disposable, single-use plastic bottles served without the plastic bottle waste.
  • SAFETY LOCK: Optional setting prevents unsupervised use; ideal for families with small children or pets.
  • FUN AND CONVENIENT: Self-serve design allows homeowners to provide delicious and refreshing water where guests are, without running to the kitchen.
  • SENSOR ACTIVATED: Hands-free filling with automatic timed shut off to help prevent accidental spills and messes.
  • CHIC STYLING: Glass-front and brushed stainless steel design looks great in any room; interactive lighting brightens when dispensing water.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 42, ANSI 53, ANSI 61, ANSI 372
Built-In Water Filter:
Yes
Collection:
ezH2O Liv
Color Finish Category:
Whites
Color Finish Name:
Aspen White
Depth:
5-5/8 in
Flow Rate:
1.5 gph
Height:
20-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Built-in
Lead Law Compliant:
Yes
Material:
Stainless Steel
NSF:
NSF 42, NSF 53, NSF 61, NSF 372
Refrigerant:
R-134A
Self Contained Refrigerant:
Yes
UL Listed:
UL 399
Volts:
115V
Width:
18 in