This product requires certification to purchase.

Handwash Sink Pacakage 2 Hole

You last purchased this on
 
Elkay

Handwash Sink Pacakage 2 Hole

  • Fast #
  • Part #ECHSB1716C
  • Item #3824970
  • Manufacturer Part #CHSB1716C
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

Handwash Sink Pacakage 2 Hole

  • Fast #
  • Part #ECHSB1716C
  • Item #3824970
  • Manufacturer Part #CHSB1716C
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Type 304 stainless steel basin.
  • 1-3/4" radius coved corners.
  • 7" high, full-length backsplash with 45-degree angle sloped top.
  • Inverted edge on sink rim.
  • Exposed surfaces have a brushed finish.
  • 2" drain opening.
  • Easy to clean and sanitize.
  • Furnished with hanger support bracket.
  • KIT INCLUDES: CHSB1716 sink, one LKB400 faucet, and one LKB8 drain; save time having to purchase each piece separately.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Scrub, Hand Wash
Color Finish Category:
Stainless Steel
Color Finish Name:
Buffed Satin
Lead Law Compliance Level:
Lead Law Compliant and Certified
Number of Holes:
2 Hole
Origin:
Global
Sink Bowl Size:
12 in x 9-1/4 in x 6 in
Sink Depth:
13 in
Sink Installation Type:
Floor Mount
Sink Material:
Stainless Steel