Plastic Disposer Flange with Basket Strainer and Stopper in Black
Plastic Disposer Flange with Basket Strainer and Stopper in Black
Frequently Purchased Together
Product Details
Product Details
- COLOR MATCH: Coordinate your drain to match the color of your Elkay Quartz Classic or Quartz Luxe sink. Available in 16 beautiful hues.
- POLYMER: Material is infused with color, and will not chip or scratch off from daily use.
- BASKET STRAINER AND STOPPER: Strainer catches food and waste from going down the drain. Use stopper to fill sink with water for washing and soaking.
- DURABLE: Corrosion resistant for long-lasting durability.
- DISPOSER READY: Designed for garbage disposals that accommodate 4-1/2" flange or select InSinkErator disposers.
- EASY CLEANING: Wash by hand with a mild detergent and soft cloth; rinse.
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 4-1/2 in
- Height:
- 2-1/8 in
- Length:
- 4-1/2 in
- Material:
- Plastic
- Material Type:
- Polymer
- Product Type:
- Disposer Flange, Basket Strainer, Stopper
- Size:
- 2-1/8 in x 4-1/2 in x 4-1/2 in
- UL Listed:
- No
- Width:
- 4-1/2 in