3.5W 2-2/5 in. LED T4 Bi-Pin G9 Base 5000 Kelvin Dimmable Bulb in Daylight
3.5W 2-2/5 in. LED T4 Bi-Pin G9 Base 5000 Kelvin Dimmable Bulb in Daylight
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Advanced LED energy-saving technology 35 watt-equivalent T4 LED light bulb.
- This 5000K Daylight color dimmable bulb produces 350 lumens using only 3.5 watts of electricity - up to 90% less than an equivalent incandescent light
- These bulbs have an average life 10,000 hours / 9 years] years, are RoHS compliant and 100% mercury free
- Upgrade older specialty lighting to the latest energy saving LED technology
- Versatile use for accent lighting, signs, appliances and more
Documents
Specifications
- Application:
- Wall Sconces
- Average Life:
- 9.1 yr
- Ballast Type:
- Dimmable
- Color Finish Category:
- Whites
- Color Finish Name:
- Daylight
- Color Rendering Index:
- 80
- Color Temperature:
- 5000
- Diameter:
- 57/100 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Estimated Annual Energy Cost:
- $0.54
- Length:
- 2-2/5 in
- Light Bulb Base Type:
- Bi-Pin G9
- Light Bulb Shape Code:
- T4
- Light Bulb Type:
- LED
- Lumens:
- 350
- Lumens per Watt:
- 100
- NSF Certified:
- No
- Number Of Hours:
- 10000 h
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watt Equivalency:
- 35 W
- Watts:
- 3.5 W