600 CFM Horizontal Uncased Commercial Fan Coil Left Hand

You last purchased this on
 
First Co

HBC Series 600 CFM Horizontal Uncased Commercial Fan Coil Left Hand

  • Fast #
  • Part #F6HBC3LH
  • Item #4859127
  • Manufacturer Part #6HBC3 LH
3.3 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
First Co

HBC Series 600 CFM Horizontal Uncased Commercial Fan Coil Left Hand

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Application:
Chilled/Hot Water
CFM:
600 ft3/min
Coil Type:
Fan
Collection:
HBC Series
Configuration:
Horizontal
Depth:
21 in
Height:
10 in
Material:
Aluminum, Copper
Type:
Left Hand
UL Listed:
No
Volts:
120/208/220/230/277V
Width:
40-1/8 in