1/2 HP 10 GPM 115V 2-Wire Submersible Well Pump

You last purchased this on
 
Flint & Walling

1/2 HP 10 GPM 115V 2-Wire Submersible Well Pump

  • Fast #
  • Part #F4F10S05005
  • Item #496010
  • Manufacturer Part #4F10S05005
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Flint & Walling

1/2 HP 10 GPM 115V 2-Wire Submersible Well Pump

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 304 stainless steel pump shell threaded on both ends for attachment to discharge head and mounting ring
  • Built-in check valve with elastomer ring for positive seal
  • One piece stainless steel discharge head with NEMA face mounting ring
  • Stainless Steel "snap" on screen on stainless steel units
  • Cartridge assemblies include all parts needed to refurbish pumps to like-new performance
  • Non-corrosive cable guard protect motor wires
  • Sleeve bearing with polypropylene sand slinger
  • Requires Certification
  • Lead Law Compliant


Specifications

Diameter:
4 in
Flow Rate:
10 gpm
Horsepower:
1/2 hp
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-1/5 in
Material:
Stainless Steel
Pump Body Material:
Stainless Steel
Pump Motor Type:
2 Wire
Pump Stage:
8
Type:
F4F10S05005
Volts:
115V