24 x 3/4 in. Water Heater Connector
24 x 3/4 in. Water Heater Connector
Frequently Purchased Together
Product Details
Product Details
- Won’t kink or crease, even in the tightest of spaces
- Heavy duty brass hex nuts are easy to grip and nickel plated for durability
- Exceeds code requirements for flexible water connectors
-
Lead Law Compliant
Specifications
- Application:
- Water Heaters
- Color Finish Category:
- Chromes
- End Connection 1:
- FIPS
- End Connection 2:
- Compression
- End Connections:
- FIPS x Compression
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 24 in
- Material:
- Stainless Steel
- Pressure - Maximum:
- 2000 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Rigid:
- No
- UL Listed:
- No