6 in. Flanged Globe Valve
6 in. Flanged Globe Valve
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 125 PSI WSP (Saturated Steam to 353° F)
- Flat Faced Flanges
- 200 PSI WOG Non-Shock (-20° F to 150° F)
- Face to Face Dimensions: ANSI B16.10
- Class 125 Flanges: ANSI B16.1
- Pressure/Temperature Rating: ANSI B16.1
- Back Seat Stop
- Rising Stem OS&Y
- Design and testing: MSS SP-85
Specifications
- Application:
- Residential
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Pressure Class:
- 125#
- UL Listed:
- No
- Valve Size:
- 6 in
- Valve Type:
- Globe Valve
- WaterSense Labeled:
- No