1/2 in Full Port FPT Ball Valve
Figure 410A 1/2 in Full Port FPT Ball Valve
Frequently Purchased Together
Product Details
- End Connections: Threaded
- Valve Length: 2.13 in.
- 1/2 in. brass ball valve
- Saturated steam 150 psi
- Recommended Application: Water, oil, gas
- ANSI Z21.15
- Valve Pressure Class: 600#
- Maximum Temperature: 149 degrees (F)
- Adjustable packing
- Blowoutproof stem design
Recommended Accessories
Specifications
- ANSI:
- ANSI Z21.15, ANSI Z1157-2014e1
- ASME:
- ASME B16.33, ASME B16.44
- ASTM:
- ASTM B-124
- CSA Certified:
- CSA 9.1
- Clean Bagged:
- No
- Collection:
- Figure 410A
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- Yes
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-10/77 in
- MA Approved -:
- Yes
- MSS:
- MSS SP-110
- Maximum Temperature:
- 149
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Pressure - High:
- 150, 600
- Recommended Valve Application:
- Gas, Oil, Steam, Potable Water
- UL Listed:
- Yes
- Valve Body Material:
- Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve