Steel and Copper Terminal Air Conditioner Drain Kit 10-Pack

You last purchased this on
 
Friedrich Air Conditioning

Steel and Copper Terminal Air Conditioner Drain Kit 10-Pack

  • Fast #
  • Part #FPXDR10
  • Item #4069938
  • Manufacturer Part #PXDR10
3.6 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Friedrich Air Conditioning

Steel and Copper Terminal Air Conditioner Drain Kit 10-Pack

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • PTAC CONDENSATE DRAIN KIT PTAC
  • Attaches to the bottom of the wall sleeve for internal draining of condensate or to the rear wall sleeve flange for external draining
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Recommended for all units
  • Requires Certification

Documents


Specifications

Application:
Residential, Commercial
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Material:
Steel, Copper
UL Listed:
No