9,000 BTU - Floor Mount - Single Zone Mini-Split - 208/230V
Halcyon® 9,000 BTU - Floor Mount - Single Zone Mini-Split - 208/230V
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Features a sleep timer and a wireless remote control
- Offers 6 operating different modes and basic interface
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Inverter Technology
- Little to no ductwork reduces or eliminates energy loss associated with conventional systems
- Outdoor unit only
- Includes apple catechin filter and an ion deodorizing filter
- Features auto restart, reset and changeover
- 2-Stage Turbo Fan
- High Performance Heating
Specifications
- AMP:
- 6.8, 9.3
- Auto Switching Heat:
- No
- BTU:
- 9000
- BTU Cooling Rating:
- 9000 Btu/h
- BTU Heat Rating:
- 12000 Btu/h
- Collection:
- Halcyon®
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 48 dB
- Depth:
- 11-11/32 in
- EER:
- 13.6
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 11.7
- Height:
- 24-1/2 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount
- Length:
- 31-3/32 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 9
- Max CFM:
- 906 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 20
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 0.75 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 70 lb
- Width:
- 37-3/32 in
- Zones:
- 1