9000 BTU Wall Mount Single Zone Mini-Split 208/230V
Halcyon™ 9000 BTU Wall Mount Single Zone Mini-Split 208/230V
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Energy saving program
- Programmable remote
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Quiet operation
- Inverter technology
- World class performance
- Powerful heating
Specifications
- AMP:
- 10.9, 13.4, 2.5, 3.3, 9.4
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU:
- 9000
- BTU Cooling Rating:
- 12000 Btu/h
- BTU Heat Rating:
- 22000 Btu/h
- CFM:
- 542 ft3/min
- Collection:
- Halcyon™
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 43 dB
- Depth:
- 9-7/16 in
- EER:
- 18.0
- EER2:
- 18.0
- EER2 Range:
- 11.7 - 23.0
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 13.4
- HSPF2:
- 14.2
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 11 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 9
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 33.1
- SEER2:
- 33.1
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 1 Ton
- Volts:
- 208/230V
- Watts:
- 1.93 kW
- Weight:
- 29 lb
- Width:
- 38-9/16 in
- Zones:
- 1