0.7 cu. ft. 700 W Countertop Microwave in Stainless Steel
This product has been replaced by
Manufacturer Part #JES1145SHSS
0.7 cu. ft. 700 W Countertop Microwave in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Product Details
Product Details
- Convenience cooking controls
- Defrosting times and power levels are programmed automatically or manually for optimal results
- Turntable rotates food throughout the cycle
- Instant on controls for 1-touch instant operation
- Minute timer helps keep you on track
- Cooking complete reminder
- Watts: 700
- Capacity: 0.7 cu ft
Specifications
- ADA Compliant:
- No
- AMP:
- 9.5
- CEC Compliant:
- For Sale in CA
- Capacity:
- 0.7 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 12-3/4 in
- Energy Star Compliant:
- No
- Height:
- 10-3/16 in
- Interior Light:
- No
- Microwave Type:
- Conventional Microwave Oven
- NSF Certified:
- No
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Volts:
- 120V
- Watts:
- 700 W
- Width:
- 17-5/16 in