This product requires certification to purchase.

75 ft. x 3/8 in. Drain Snake

You last purchased this on
 
General Pipe Cleaners

Flexicore® 75 ft. x 3/8 in. Drain Snake

  • Fast #
  • Part #G75EM2
  • Item #47162
  • Manufacturer Part #75EM2
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
General Pipe Cleaners

Flexicore® 75 ft. x 3/8 in. Drain Snake

  • Fast #
  • Part #G75EM2
  • Item #47162
  • Manufacturer Part #75EM2
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Heavy-gauge wire coiled tightly around 49-strand aircraft-type wire rope and heat treated
  • Features an unequalled strength and the right amount of flexibility
  • Carries a 1 year warranty against defect or breakage
  • Made in the USA
  • Requires Certification

Specifications

Application:
Drain Cleaning
Collection:
Flexicore®
Corded Cordless:
Corded
Diameter:
3/8 in
End Connection 1:
Male
End Connection 2:
Female
End Connections:
Male x Female
Length:
75 ft
Product Type:
Drain Cable
Size:
3/8 in x 75 ft
UL Listed:
No