Single Handle Bar Faucet in StarLight® Chrome
Concetto® Single Handle Bar Faucet in StarLight® Chrome
Frequently Purchased Together
Product Details
- GROHE StarLight®: Made to last surfaces ranging from precious matte to shiny like a diamond.
- Solid brass body
- GROHE SilkMove® Cartridge: Smoothest handling for effortless precision and ultimate comfort for a lifetime
- Adjustable flow rate limiter
- Optional pivot at 90° or 360°
- Guide installation system
- 360° swivel radius
- Stainless steel flexible supply lines
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Concetto®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Deck Plate Included:
- No
- Depth:
- 6 in
- EPA Compliant:
- No
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 11-7/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 11-7/8 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 6 in
- MA Approved -:
- No
- Maximum Deck Thickness:
- 2-3/8 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Size:
- 6 in x 5-9/16 in
- Spout Height:
- 8-1/16 in
- Spout Reach:
- 6 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc, Swivel
- Supply Lines Included:
- Yes
- Type:
- G31518000
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 5-9/16 in
- cUPC Certified:
- No