Horizontal Bidet Faucet in Polished Chrome
Focus™ Horizontal Bidet Faucet in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Pivoting aerator
- Ceramic cartridge
- Includes pop-up assembly
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bidet Type:
- Horizontal
- Collection:
- Focus™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5-1/4 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Height:
- 5-1/4 in
- Spout Reach:
- 5 in
- Spray Type:
- Horizontal
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 1-7/8 in