4 in. Adjustable Roof Flashing Steep

You last purchased this on
 
Hart & Cooley

4 in. Adjustable Roof Flashing Steep

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hart & Cooley

4 in. Adjustable Roof Flashing Steep

  • Fast #
  • Part #H4RFA
  • Item #143868
  • Manufacturer Part #016126
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • 6/12 - 12/12 pitch adjustable
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
4 in
Diameter - Inside 1:
4 in
Height:
8 in
Length:
18-1/2 in
Material:
Steel
Width:
17-1/8 in