14 oz Metal Beige Putty
Sta Put® 14 oz Metal Beige Putty
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Flexible and stretchable
- Molds easily and resists hardening, crumbling, cracking and shrinking
- Creates a watertight seal
- Suitable for setting bowls, fixtures, faucets, basin cocks, strainers, plugs or sink frames and for a variety of other sealing and caulking application
- Will not stick to hands for easy application
- Not for use on porous materials
- Non-mastic plumber's putty
Documents
Specifications
- Collection:
- Sta Put®
- Color:
- Beige
- Depth:
- 3-3/4 in
- Height:
- 3-1/2 in
- Origin:
- Domestic
- Pipe Compatibility:
- Metal
- Product Type:
- Putty
- Size:
- 14 oz
- Type:
- H25101
- Weight:
- 0.97 lb
- Width:
- 2-3/4 in