This product requires certification to purchase.

1/2 in. Acoustical Suspension Pipe Clamp

You last purchased this on
 
HoldRite™

1/2 in. Acoustical Suspension Pipe Clamp

  • Fast #
  • Part #H261
  • Item #1816602
  • Manufacturer Part #261
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
HoldRite™

1/2 in. Acoustical Suspension Pipe Clamp

  • Fast #
  • Part #H261
  • Item #1816602
  • Manufacturer Part #261
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 4950
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Through stud isolator/suspension clamp
  • Sound rated
  • Accommodates 1/2" CTS pipe
  • Compatible with copper, PEX and CPVC tubing
  • Integrates directly with HoldRite® stout bracket or ez-strut bracket
  • Comes in multiple sizes
  • Shell material and color: Polypropylene, blue
  • Isolator material and color: TPE, natural (off-white), 45 shore A
  • Temperature range: -10°F to 140°F (suspension); -10°F to 180°F (through-stud)
  • Requires Certification

Documents


Specifications

Application:
Acoustic Isolation, Horizontal, Through-Stud Isolation, Tubing Isolation, Vertical
Color Finish Category:
Blues
Color Finish Name:
Blue, Off White
Diameter - Outside:
2-1/5 in
Fits Pipe Size:
1/2 in
Height:
2-4/25 in
IAPMO Listed:
Yes
Length:
2-1/5 in
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
140
Product Type:
Pipe Clamp
Rigid Conduit Size:
1/2 in
UL Listed:
UL 94V-2
Width:
2-1/5 in
Work Load Limit:
25 lb