20 x 20 in. Media Air with MERV 13 Filter

You last purchased this on
 
Honeywell Home

F200 20 x 20 in. Media Air with MERV 13 Filter

  • Fast #
  • Part #HF200F2020
  • Item #7485964
  • Manufacturer Part #F200F2020
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Honeywell Home

F200 20 x 20 in. Media Air with MERV 13 Filter

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Compatible with gas, oil and electric forced air furnaces and air conditioning systems
  • Deep-pleated media filters have a large surface area to capture more airborne particles
  • The F200 only needs replacing every 6-12 months, depending on use
  • Quick and easy media filter replacement
  • Requires no maintenance except periodic media filter replacement
  • Captures both microscopic particles like dust and smoke in addition to larger contaminants like mold spores and pet dander
  • Requires Certification

Specifications

Air Cleaner Size:
20 in x 20 in
Application:
Air Quality
CFM:
1400 ft3/min
Collection:
F200
Color:
White
Color Finish Category:
Whites
Color Finish Name:
White
Energy Star Compliant:
No
Height:
20 in
Length:
20 in
MERV Rating:
13
Origin:
Domestic
Recommended Valve Application:
Air
Thickness:
4 in
UL Listed:
Yes
Width:
6-3/4 in