6 in. Plunger

You last purchased this on
 
Impact Products

6 in. Plunger

This product requires certification to purchase.
Brand image
You last purchased this on
 
Impact Products

6 in. Plunger

  • Fast #
  • Part #S9200
  • Item #5052996
  • Manufacturer Part #9200
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Cup compresses at any angle
  • Full pressure blows through clogs
  • Requires Certification

Specifications

Caddy Included:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
6 in
Handle Material:
Wood