35/5 mfd 370V Dual Round Run Capacitor

You last purchased this on
 
JARD

35/5 mfd 370V Dual Round Run Capacitor

  • Fast #
  • Part #MAR12766
  • Item #2443252
  • Manufacturer Part #12766
4.9 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
JARD

35/5 mfd 370V Dual Round Run Capacitor

This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Widest selection of ratings in the industry
  • Non-PCB capacitors
  • JARD® offers economy/quality capacitor
  • UL Listed
  • CSA certified
  • Perfect for general replacements - smallest dimensions available
  • Physical interrupter makes our capacitors safe
  • Requires Certification

Documents


Specifications

Capacitor Type:
Run
Diameter:
2 in
MFD Rating -:
35/5 mfd
Material:
Aluminum
Origin:
Global
Shape:
Dual Round
Temperature Range:
-40 to 70 Deg C
UL Listed:
Yes
Volts:
370V
Width:
2-3/10 in