1/2 in. F1960 x FIPS 90 Degree Brass Straight, Drop Ear, Elbow
1/2 in. F1960 x FIPS 90 Degree Brass Straight, Drop Ear, Elbow
-
Pick Up: 31 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Easy installation
- Leak-proof connections
- Simple and dependable plumbing connection
- Certified to CSA B137.5-2020
- Tested and certified to ASTM F1960
- Certified to NSF/ANSI/CAN 61- 2019, NSF/ANSI 372-2016, and NSF/ANSI 14-2015
- Can be used with F1960 PEX rings
- Lead-free DZR brass
- CUPC listed
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 14-2015, ANSI 61-2019, ANSI 372-2016
- ASTM:
- ASTM F1960
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B137.5-2020, CSA 61-2019
- Clean Bagged:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- EPA Compliant:
- No
- ETL Listed:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- F1960
- End Connection 2:
- FIPS
- End Connections:
- F1960 x FIPS
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight, Drop Ear, Elbow
- GSA Approved:
- No
- Height:
- 1-13/20 in
- IAPMO Listed -:
- Yes
- ISO:
- ISO9001:2015, ISO14001:2015, ISO45001:2018
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-91/100 in
- MA Approved -:
- No
- Material:
- Brass
- Material Type:
- DZR
- Maximum Temperature:
- 180
- NSF:
- NSF 14-2015, NSF 61-2019, NSF 372-2016
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi
- Size:
- 1/2 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.191 lb
- Width:
- 1-1/10 in
- cUPC Certified:
- Yes