1/4 in. MIP Gas Test Gauge Assembly Air Valve and Cap
1/4 in. MIP Gas Test Gauge Assembly Air Valve and Cap
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 500-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Brass valve and plastic cap
- 1/4" MPT connection
- Plated body with 3/4" FIP inlet
- Brass air valve
- Individually boxed
Specifications
- Brand Model Compatibility:
- G64 Series Gas Test Gauges
- Color Finish Name:
- Brass
- End Connection 1:
- MPT
- End Connections:
- MPT
- Height:
- 11/20 in
- Length:
- 1-3/25 in
- Material:
- Brass
- Product Type:
- Test Gauge
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Valve Size:
- 1/4 in
- Weight:
- 0.04 lb
- Width:
- 11/20 in