12 in. Pipe Saw

You last purchased this on
 
Jones Stephens

12 in. Pipe Saw

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

12 in. Pipe Saw

  • Fast #
  • Part #JS49007
  • Item #1773941
  • Manufacturer Part #S49007
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Replacement is quick and simple; follow all safety warnings
  • For smooth, fast, accurate cutting of PVC, ABS, CPVC, PP, PE, Wood and other soft materials
  • 12" Replacement blade designed to fit orange handle
  • Flexible blade allows flush cutting without marring adjacent surface
  • Tri-edge ground teeth cuts through material like a knife (17 TPI)
  • Blade design cuts on the pull-stroke for fast accurate cutting action
  • Requires Certification

Specifications

Application:
Residential
Automatic Shut-Off:
No
Blade Length (in):
12 in
Brand Model Compatibility:
S49008
Clean Bagged:
No
Fire Suppression System Rated:
No
Height:
1-7/8 in
Length:
13-3/4 in
MA Approved -:
No
Material:
High Carbon Steel
Product Type:
Replacement Blade
Saw Type:
Pipe
Tool Type:
PVC Saw Blade, Replacement Blade
Type:
Replacement Blades
WaterSense Labeled:
No
Weight:
2.131 lb
Width:
23/1000 in