3 in. PVC Backwater Valve with Sleeve and Plastic Lid
3 in. PVC Backwater Valve with Sleeve and Plastic Lid
-
Pick Up: 4 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Sockets are Schedule 40 DWV
- Kit includes: 16" sleeve, heavy duty plastic lid, and adapter
- Reduces backflow in drainage system
- Flapper and cover have elastomeric gasket to ensure watertight seal
- Stepped construction encourages flow (minimum 1/4" per foot fall)
- Magnetic strip for underground detection
- Threaded access cover for easy inspection
Specifications
- ASME:
- ASME A112.14.1-2003(R17)
- Automatic Shut-Off:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Height:
- 5-3/4 in
- Length:
- 16 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Solvent Weld
- Type:
- JB04301K
- Valve Size:
- 3 in
- WaterSense Labeled:
- No
- Weight:
- 5.648 lb
- Width:
- 6 in