This product requires certification to purchase.

4 in. Gas Test Gauge

You last purchased this on
 
Jones Stephens

4 in. Gas Test Gauge

  • Fast #
  • Part #JG65155
  • Item #3708483
  • Manufacturer Part #G65155
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

4 in. Gas Test Gauge

  • Fast #
  • Part #JG65155
  • Item #3708483
  • Manufacturer Part #G65155
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 4 inch face
  • Includes pressure snubber
  • Regulates air to an even flow
  • Class 1A gauge
  • 15 PSI maximum pressure reading
  • Protects the diaphragm from compressed air damage
  • Individually boxed
  • Requires Certification

Specifications

Diameter:
4 in
Height:
7-3/5 in
Length:
4 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.