5-14/25 x 3/4 in. Brass Garden Hose
5-14/25 x 3/4 in. Brass Garden Hose
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Inline shut-off for garden hoses and accessories
- Can be installed at the faucet or at the accessory
- Includes hose washer
- Solid brass construction for long lasting durability
- Ball style shut-off for positive on and off performance
- Carded
Documents
Specifications
- Color Finish Name:
- Rough Brass
- End Connection 1:
- FGHT
- End Connection 2:
- MGHT
- End Connections:
- FGHT x MGHT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 1-9/50 in
- Length:
- 5-14/25 in
- Material:
- Brass
- Maximum Temperature:
- 150
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Garden Hose
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Tool Type:
- Hose
- UL Listed:
- No
- Weight:
- 0.27 lb
- Width:
- 3-87/100 in