This product requires certification to purchase.

60 in. Shower Curtain Rod

You last purchased this on
 
Jones Stephens

60 in. Shower Curtain Rod

  • Fast #
  • Part #JS02055
  • Item #318478
  • Manufacturer Part #S02055
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

60 in. Shower Curtain Rod

  • Fast #
  • Part #JS02055
  • Item #318478
  • Manufacturer Part #S02055
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1" OD - .025 wall (22 gauge)
  • Individually wrapped
  • CARTON QUANTITIES ONLY
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
60 in
Material:
Aluminum
Product Type:
Shower Rod
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Width:
1 in