9 x 8-1/10 in. #0 Steel Wool (Bag of 16)
9 x 8-1/10 in. #0 Steel Wool (Bag of 16)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Priced per bag
- Packaged 16 pads per bag, 12 bags per carton
Documents
Specifications
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 10-7/10 in
- Length:
- 9 in
- Material:
- Steel Wool
- Package Quantity:
- Bag of 16
- Product Type:
- Steel Wool
- Size:
- #0
- Weight:
- 2.8 lb
- Width:
- 8-1/10 in