Clamp Tool for PEX Pipe and Stainless Steel Band
Clamp Tool for PEX Pipe and Stainless Steel Band
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use on crimping PEX pipe with copper crimp rings and stainless steel bands
Specifications
- Application:
- PEX Pipe
- Automatic Shut-Off:
- No
- Height:
- 9/10 in
- Length:
- 11-1/2 in
- Material:
- Stainless Steel
- Tool Type:
- Clamp
- UL Listed:
- No
- UPC:
- 717510549669
- Weight:
- 1.35 lb
- Width:
- 3-1/2 in