Grounding Kit with 12 in Copper Wire
Grounding Kit with 12 in Copper Wire
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Kit includes 2 bare bronze clamps
- Fits 1/2" to 1" pipe
- 6 gauge copper wire
Documents
Specifications
- Cord Length:
- 1 ft
- Material:
- Copper
- Product Type:
- Grounding Kit
- Smart Home Enabled:
- No