52W 1-Light 5-Blade LED Ceiling Fan in Satin Natural Bronze
Basics Pro Designer 52W 1-Light 5-Blade LED Ceiling Fan in Satin Natural Bronze
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 0.07, 0.43
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4367 ft3/min
- CSA Certified:
- Yes
- Ceiling Fan Blade Finish:
- Walnut
- Collection:
- Basics Pro Designer
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Natural Bronze
- Color Temperature:
- 3000
- Control Type:
- Wall Control
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Frosted
- Height:
- 12-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Material:
- Plastic, Steel, Wood
- Material Type:
- Polycarbonate
- Number of Blades:
- 5
- Number of Lights:
- 1
- RPM:
- 167
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 52 W