Lithium Battery Power Carbon Monoxide Alarm in White
Lithium Battery Power Carbon Monoxide Alarm in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Ten year sealed lithium battery
- Never replace a battery
- Carbon monoxide alarm
- UL listed
- End of life notification
- Ten year alarm life
Specifications
- Application:
- Residential
- Battery Type:
- Lithium
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 1-1/2 in
- Height:
- 2-3/4 in
- Power Source:
- Battery
- Product Type:
- Carbon Monoxide Alarm
- Temperature Range:
- 40 to 100 Deg F (4 to 38 Deg C)
- UL Listed:
- UL 2034
- Volts:
- 3V