This product requires certification to purchase.

1-1/4 in. Brass Bottle Trap

You last purchased this on
 
KOHLER

1-1/4 in. Brass Bottle Trap

  • Fast #
  • Part #K9033-2MB
  • Item #8965019
  • Manufacturer Part #9033-2MB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

1-1/4 in. Brass Bottle Trap

  • Fast #
  • Part #K9033-2MB
  • Item #8965019
  • Manufacturer Part #9033-2MB
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 CA: 6 PT: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Contemporary design offers an attractive alternative to traditional P-trap fittings
  • Removable trap eye for easy cleaning
  • 1-1/4-in (32 mm) diameter slip-fit inlet
  • Includes 12-in (305mm) extension tube
  • Requires Certification

Specifications

Color Finish Name:
Vibrant Brushed Moderne Brass
Connection Type:
Slip Fit
Depth:
5 in
End Connection 1:
Slip
End Connections:
Slip
Height:
5-1/8 in
IAPMO Listed:
Yes
Length:
5 in
Trap Material:
Brass
Trap Size:
1-1/4 in
Width:
2-14/25 in