1.28 gpf Toilet Tank in White
Archer® 1.28 gpf Toilet Tank in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 30-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Coordinates with other products in the Archer® collection
- Single flush gravity uses the force of gravity and a precision engineered tank to create a strong siphon during flushing
- KOHLERs canister flush valve harnesses the natural force of gravity and optimizes flushing performance
- Class Five® flushing technology offers virtually plug-free performance and rinsing power for a clean bowl
- Left hand polished chrome trip lever
- Flow rate - 1.28 gpf
- Supply line sold separately
- Combines with the KOHLER K-4356 bowl to create a complete KOHLER K-3551 Archer® toilet
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Archer®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 8-3/16 in
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 14-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 8-3/16 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes
- Width:
- 17-7/8 in